Shop All Flexible Hose Systems
Loc-Line
Straight Flow Nozzle, PK2
Mfr # 51847
Zoro # G2522432
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type 1 1/4 in Wide
- For Use With 1/2 in Loc-Line System
- Product Type Straight Flow Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 51847
- Zoro # G2522432
- UPC # 662633518477
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Straight Flow Nozzle |
Material of Construction | Acetal Copolymer |
Type | 1 1/4 in Wide |
For Use With | 1/2 in Loc-Line System |
Product Type | Straight Flow Nozzle |
Tip Material | Acetal |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Straight Flow Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Straight Flow Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-3/8-B-NPT (U-3/8-B-NPT)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting (5VKY5)
- SEALMASTER Pillow Block Bearing, Ball, 2-15/16" Bore (NP-47)
- GATES PowerGrip Timing Belts, 600H300 (600H300)
- LOC-LINE Flare Nozzle, Gray, 2-1/2", PK20 (59871-G)
- LOC-LINE Flex Hose Assembly, Acid Resistant, PK2 (56801)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- LOC-LINE Double Socket, Black, 3/4", PK20 (69554-BLK)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- LOC-LINE Nozzle Rama Pack (41490)
- Loc-Line Flexible Hose Systems