Shop All Flexible Hose Systems
Loc-Line
Straight Flow Nozzle, 1 5/8In, PK20
Mfr # 59898
Zoro # G8148402
product price: $57.45
/pk 20, $2.87/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line System
- Size 1.625 Wide x .125 Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59898
- Zoro # G8148402
- UPC # 662633598981
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1.625 Wide x .125 Slot |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Straight Flow Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line System |
Product Type | Straight Flow Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Description
Straight Flow Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Straight Flow Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/2 in Loc-Line System, Color Orange, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- MARATHON MOTORS Marathon Air Compressor Motor, 3 HP, 3450 RPM, 230V, ODP (9036)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- LOC-LINE Swivel Nozzle 60, Gray, 1/4", PK20 (49450-G)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- Loc-Line Flexible Hose Systems