Shop All Flexible Hose Systems
Loc-Line
Spray Bar Nozzle, 1/4 In, PK2
Mfr # 41473
Zoro # G1034284
product price: $6.79
/pk 2, $3.40/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 90 Deg 6 Holes
- For Use With 1/4 in Loc-Line Systems
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41473
- Zoro # G1034284
- UPC # 662633414731
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.1 in |
Details
Item | Spray Bar Nozzle |
Material of Construction | Acetal Copolymer |
Type | 90 Deg 6 Holes |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Spray Bar |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Color | Orange |
Description
Spray Bar Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Spray Bar, Hole Diameter 0.1 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Poly L, 106.5in PL, 16 Rib (1065L16)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- LOC-LINE Flare Nozzle, Black, 1", PK20 (49427-BLK)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- LOC-LINE Vacuum Hose Slide Valve, Anti Static (81308as)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- Loc-Line Flexible Hose Systems