Shop All Flexible Hose Systems
Loc-Line
Spray Bar Nozzle, 1/2 In, PK2
Mfr # 51831
Zoro # G3320685
original price:
$8.15
10% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type 90 Deg 6 Holes
- For Use With 1/2 in Loc-Line System
- Product Type Spray Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 51831
- Zoro # G3320685
- UPC # 662633518316
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.17 in |
Details
Item | Spray Bar Nozzle |
Material of Construction | Acetal Copolymer |
Type | 90 Deg 6 Holes |
For Use With | 1/2 in Loc-Line System |
Product Type | Spray Bar |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Acetal |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Spray Bar Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Spray Bar, Hole Diameter 0.17 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PARTEK SLV-BLK-ID .86'' (AS-B-13)
- BANDO S5M-325 Timing Belt, 250-S5M-325 (250-S5M-325)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6006ZZNR C3 (6006-ZZNR C/3)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- LOC-LINE Y Fitting, Pk2 (51808)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- LOC-LINE Hose, Gray, 3/4", 5ft., Coil (69539-G)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- Loc-Line Flexible Hose Systems