Shop All Flexible Hose Systems
Loc-Line
Spray Bar, 1/4-Pk20
Mfr # 49442
Zoro # G1400165
product price: $41.69
/pk 20, $2.08/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Loc-Line Systems
- Product Type Spray Bar
- Body Material Acetal
- Resistance Properties Corrosion Resistant, Water Resistant
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49442
- Zoro # G1400165
- UPC # 662633494429
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Diameter | 0.1 in |
Details
Item | Spray Bar Nozzle |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Spray Bar |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Description
Spray Bar Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Connection Thread Size Not Applicable, Product Type Spray Bar, Hole Diameter 0.1 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/4 in Loc-Line Systems, Color Orange, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 1-IK BUSHING (1610 X 1-IK BUSHING)
- DAYCO Krikit Pocket Gauge For V-Belts, 93865 (93865)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel (FR6 ZZ PRX)
- TAP MAGIC Cutting Oil, Squeeze Bottle, 1 gal, EP-Xtra, Yellow (10128E)
- LOC-LINE End Cap, Black, 1/2", PK20 (59885-BLK)
- LOC-LINE Extended Element, 1/4 In, PK4 (41476)
- LOC-LINE Nozzle, 1/8 In, Pk4 (41403)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- LOC-LINE Flat 7 Hole Nozzle, 1/4In, PK20 (49454)
- Loc-Line Flexible Hose Systems