Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK2
Mfr # 41742
Zoro # G5938803
product price: $14.15
/pk 2, $7.08/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Reach 0.9 in
- Material of Construction Brass
- Swing 42 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41742
- Zoro # G5938803
- UPC # 662633417428
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
End 1 Non-Threaded Diameter | 15 mm |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Ball Adapter |
Reach | 0.9 in |
Material of Construction | Brass |
Swing | 42 Degrees |
Available In | Brass |
Max. Pressure (PSI) | 110 psi |
For Use With | 1/4 in Loc-Line Hose or Nozzle |
Includes | 15mm x 1/4 in Ball Adapter |
Product Type | Ball Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Material | Brass |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 15 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Hose or Nozzle, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L640 64" Outside Length, 21/32" Top Width, 1 Ribs (5L640-2)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-24)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 24VDC (145855.03)
- LOC-LINE NPT Connector, 3/4In, PK50 (69545)
- LOC-LINE Nozzle, Round, 1/16, Pk4 (41402)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Extended Element, 1/4 In, PK4 (41476)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- Loc-Line Flexible Hose Systems