Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK2
Mfr # 41496
Zoro # G5943511
product price: $16.75
/pk 2, $8.38/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Thread Size 1/8"
- Reach 0.45 in
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41496
- Zoro # G5943511
- UPC # 662633414960
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
End 1 Non-Threaded Diameter | 15 mm |
Details
Item | Ball Adapter |
Reach | 0.45 in |
Material of Construction | Brass |
Type | NPT |
Max. Pressure (PSI) | 110 psi |
Includes | 15mm x 1/8 in Ball Adapter |
For Use With | 1/4 in Loc-Line Systems |
Available In | Brass |
Swing | 42 Degrees |
Product Type | Ball Adapter |
Material | Brass |
End 2 Thread Type | NPT |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 15 mm, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Systems, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK55 x 7/8 (BK5578)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (ZUCFBL205-16)
- LOC-LINE Y Fitting, Gray, 3/4", PK20 (69551-G)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE In-Line Check Valve, 1/2 In, PK2 (32091)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- LOC-LINE Element Clamp, Black, 3/4", PK20 (69565-BLK)
- Loc-Line Flexible Hose Systems