Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK10
Mfr # 49742
Zoro # G5906789
product price: $63.95
/pk 10, $6.40/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Reach 0.9 in
- Material of Construction Brass
- Available In Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49742
- Zoro # G5906789
- UPC # 662633497420
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 15 mm |
Details
Item | Ball Adapter |
Reach | 0.9 in |
Material of Construction | Brass |
Available In | Brass |
Max. Pressure (PSI) | 110 psi |
For Use With | 1/4 in Loc-Line Hose or Nozzle |
Includes | 15mm x 1/4 in Ball Adapter |
Swing | 42 Degrees |
Product Type | Ball Adapter |
Material | Brass |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 15 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Hose or Nozzle, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- GATES Synchro-Power Polyurethane Belts, AT10-1400-25 (AT10-1400-25)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-130)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81204)
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- Loc-Line Flexible Hose Systems