Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK10
Mfr # 49741
Zoro # G5909187
product price: $63.49
/pk 10, $6.35/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Reach 0.9 in
- Material of Construction Brass
- Includes 12mm x 1/4 in Ball Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49741
- Zoro # G5909187
- UPC # 662633497413
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 12 mm |
Details
Item | Ball Adapter |
Reach | 0.9 in |
Material of Construction | Brass |
Includes | 12mm x 1/4 in Ball Adapter |
Max. Pressure (PSI) | 110 psi |
Swing | 42 Degrees |
For Use With | 1/4 in Loc-Line Systems |
Available In | Brass |
Product Type | Ball Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Brass |
Pressure Rating - Maximum | 110 psi |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 12 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Systems, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 138 in. OC (C134)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/25 PSI Bypass (FH225)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- LOC-LINE Male NPT Valve, 1/4-Pk10 (29452)
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 (59867)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- Loc-Line Flexible Hose Systems