Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK10
Mfr # 49495
Zoro # G5922931
product price: $62.85
/pk 10, $6.29/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Thread Size 1/8"
- Reach 0.45 in
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49495
- Zoro # G5922931
- UPC # 662633494955
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
End 1 Non-Threaded Diameter | 14 mm |
Details
Item | Ball Adapter |
Reach | 0.45 in |
Material of Construction | Brass |
Type | NPT |
Available In | Brass |
Includes | 14mm x 1/8 in Ball Adapter |
Swing | 42 Degrees |
Max. Pressure (PSI) | 110 psi |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Ball Adapter |
Material | Brass |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
End 2 Thread Type | NPT |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 14 mm, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Systems, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X08X08)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- FESTO Standards-Based Cylinder DSNU-20-40-PPS-A (DSNU-20-40-PPS-A)
- LOC-LINE Flex Hose Valve, PK2 (61517)
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- LOC-LINE Nozzle Rama Pack (51849)
- LOC-LINE Manifold Kit (40463)
- LOC-LINE Round Nozzle, Gray, 1/2", PK50 (59863-G)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- LOC-LINE Vacuum Hose Slide Valve, Anti Static (81308as)
- Loc-Line Flexible Hose Systems