Shop All Flexible Hose Systems
Loc-Line
Socket to 1/8 FNPT, 1/4In, PK20
Mfr # 49431
Zoro # G7573894
product price: $19.99
/pk 20, $1.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type Coupler
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49431
- Zoro # G7573894
- UPC # 662633494313
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/8 in FNPT |
End 2 Thread Size | 1/8" |
End 1 Thread Size | 1/4" |
End 1 Non-Threaded Diameter | 1/4 in |
Details
Item | Socket |
Material of Construction | Acetal Copolymer |
Type | Coupler |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Socket |
Resistance Properties | Corrosion Resistant, Water Resistant |
End 2 Thread Type | NPT |
End 2 Thread Gender | Female |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Pressure Rating - Maximum | 110 psi |
Description
Socket, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/4 in, End 2 Thread Gender Female, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., End 1 Thread Size 1/4 In., Product Type Socket, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 25 # of Teeth (60BS25H X 1 1/2)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 0.75" (7612DLG)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- LOC-LINE Straight Flow Nozzle, PK2 (51848)
- LOC-LINE Round Nozzle, Gray, 5/8", PK50 (69543-G)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE Hose Segment, 1/4 In Dia, 25 ft (49420)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- LOC-LINE Flare Nozzle, Black, 2-1/2", PK20 (59871-BLK)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- Loc-Line Flexible Hose Systems