Shop All Flexible Hose Systems
Loc-Line
Socket, Double, 1/4, Pk4
Mfr # 41409
Zoro # G2751192
product price: $5.99
/pk 4, $1.50/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Available In 3/4 in Inside Diameter
- For Use With 1/4 in Loc-Line Systems
- Product Type Double Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41409
- Zoro # G2751192
- UPC # 662633414090
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
End 1 Non-Threaded Diameter | 1/4 in |
Details
Item | Double Socket |
Material of Construction | Acetal Copolymer |
Available In | 3/4 in Inside Diameter |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Double Socket |
Pressure Rating - Maximum | 110 psi |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
Double Socket, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Double Socket, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 3/8 (R-130-15)
- GATES Multi-Speed Belts, 2322V721 (2322V721)
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- LOC-LINE Hose, Black, 1/2", 5ft., Coil (59859-BLK)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK10 (49487)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- Loc-Line Flexible Hose Systems