Shop All Flexible Hose Systems
Loc-Line
Side Flow Nozzle, 1/2In, PK20
Mfr # 59889
Zoro # G8192475
product price: $25.39
/pk 20, $1.27/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Max. Pressure (PSI) 20-30
- Size .140 dia Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59889
- Zoro # G8192475
- UPC # 662633598899
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | .140 dia Hole |
Hole Diameter | 0.14 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Side Flow Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Max. Pressure (PSI) | 20-30 |
Product Type | Side Flow Nozzle |
Color | Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Description
Side Flow Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Side Flow Nozzle, Hole Diameter 0.14 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 345L050 (345L050G)
- 3M Cavity Wax Plus Amber, 18oz (38854)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Straight (2040-16-16S)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (2MEK7)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- Loc-Line Flexible Hose Systems