Shop All Flexible Hose Systems
Loc-Line
Shield Mounting Elbow, 3/4In, PK20
Mfr # 69561
Zoro # G8069923
product price: $59.69
/pk 20, $2.98/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 10-20
- For Use With 3/4 in Flex Hose Systems
- Includes Screw, Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69561
- Zoro # G8069923
- UPC # 662633695611
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 1 5/8 in |
Details
Item | Shield Mounting Elbow |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 10-20 |
For Use With | 3/4 in Flex Hose Systems |
Includes | Screw, Washer |
Product Type | Shield Mounting Elbow |
Material | Acetal Copolymer |
Description
Shield Mounting Elbow, Product Type Shield Mounting Elbow, Mounting Hole Diameter 1/4 in, Overall Diameter Not Applicable, Overall Width 1 5/8 in, Overall Height Not Applicable, Material Acetal Copolymer, Includes Screw, Washer, For Use With 3/4 in Flex Hose Systems, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 27" Outside Length, 2/3" Top Width, 1 Ribs (BX24)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- LOC-LINE Nozzle Rama Pack (51849)
- LOC-LINE Swivel Nozzle 75, PK2 (51845)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- LOC-LINE Round Nozzle, Black, 3/8", PK50 (59862-BLK)
- Loc-Line Flexible Hose Systems