Shop All Flexible Hose Systems
Loc-Line
Shield Kit, 7.5x10
Mfr # 60526
Zoro # G2142384
original price:
$35.09
6% off
new price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7 in x 10 in
- Material of Construction Acetal Copolymer
- Includes 1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount
- Material Polycarbonate
- Overall Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 60526
- Zoro # G2142384
- UPC # 662633605269
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Thread Size | 7 in x 10 in |
Overall Width | 7 1/2 in |
Overall Height | 10 in |
Details
Item | Quick Set Shield Kit |
Material of Construction | Acetal Copolymer |
Includes | 1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount |
Material | Polycarbonate |
Description
Quick Set Shield Kit, Overall Width 7 1/2 in, Overall Height 10 in, Material Polycarbonate, Includes 1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC58)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, ISO Double Acting (6ZC55)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Nozzle Rama Pack (51849)
- LOC-LINE Female NPT Valve, Black, 1/2", PK10 (39853-BLK)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- LOC-LINE NPT Connector, Gray, 3/8", PK50 (59864-G)
- LOC-LINE Y Fitting, Pk2 (41408)
- Loc-Line Flexible Hose Systems