Shop All Flexible Hose Systems
Loc-Line
Sheet Metal Duct Adapter, Anti Static
Mfr # 81307as
Zoro # G2732432
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Type Antistatic
- For Use With 2.5 in Loc-Line Systems
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 81307as
- Zoro # G2732432
- UPC # 662633813077
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 3 in |
End 2 Non-Threaded Diameter | 2 1/2 in |
End 1 Non-Threaded Diameter | 3 in |
Details
Item | Sheet Metal Duct Adapter |
Material of Construction | Acetal Copolymer |
Type | Antistatic |
For Use With | 2.5 in Loc-Line Systems |
Product Type | Duct Adapter |
Material | Acetal |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
Description
Sheet Metal Duct Adapter, End 1 Non-Threaded Diameter 3 in, End 2 Non-Threaded Diameter 2 1/2 in, End 2 Thread Size Not Applicable, Product Type Duct Adapter, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Acetal, For Use With 2.5 in Loc-Line Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- NACHI 51200 Thrust Ball Bearing, 51205G (51205G)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- LOC-LINE Flex Hose Elbow, PK2 (61515)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- LOC-LINE In-Line Valve, 1/2 In, PK10 (39854)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- Loc-Line Flexible Hose Systems