Shop All Flexible Hose Systems
Loc-Line
Sheet Metal Duct Adapter
Mfr # 81207
Zoro # G804390175
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 2.5 in Loc-Line Systems
- Product Type Duct Adapter
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 81207
- Zoro # G804390175
- UPC # 662633812070
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 3 in |
End 1 Non-Threaded Diameter | 3 in |
Details
Item | Sheet Metal Duct Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 2.5 in Loc-Line Systems |
Product Type | Duct Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
Sheet Metal Duct Adapter, End 1 Non-Threaded Diameter 3 in, End 2 Thread Size Not Applicable, Product Type Duct Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 2.5 in Loc-Line Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Deep Groove, 30mm Bore, 42mm OD, Sealed (6806-2RSC0SRL)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- LOC-LINE Nozzle, XR Style, 0.160in.dia, PK2 (72094)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK10 (49482)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- LOC-LINE Valve, Pk2 (32093)
- Loc-Line Flexible Hose Systems