Shop All Flexible Hose Systems
Loc-Line
Sheet Metal Duct Adapter, 3In, PK10
Mfr # 89227
Zoro # G004390258
product price: $39.15
/pk 10, $3.92/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 2.5 in Loc-Line Systems
- Product Type Duct Adapter
- Size Fits 28 Gage Sheet Metal Internally
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89227
- Zoro # G004390258
- UPC # 662633892270
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | Fits 28 Gage Sheet Metal Internally |
End 1 Non-Threaded Diameter | 3 in |
Details
Item | Sheet Metal Duct Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 2.5 in Loc-Line Systems |
Product Type | Duct Adapter |
Max. Pressure (PSI) | 9-12 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
Sheet Metal Duct Adapter, End 1 Non-Threaded Diameter 3 in, End 2 Thread Size Not Applicable, Product Type Duct Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 2.5 in Loc-Line Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP DNMG-432-PM Coated Carbide Insert (6000-9432)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- LOC-LINE Flare Nozzle, Black, 2-1/2", PK20 (59871-BLK)
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- LOC-LINE Flex Hose Elbow, PK2 (61515)
- Loc-Line Flexible Hose Systems