Shop All Flexible Hose Systems
Loc-Line
SAE Flare Nut Adapter, 3/8In, PK20
Mfr # 59873
Zoro # G8096304
product price: $23.55
/pk 20, $1.18/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
- Product Type Flare Nut Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59873
- Zoro # G8096304
- UPC # 662633598738
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
End 1 Thread Size | 5/8"-18 |
End 2 Non-Threaded Diameter | 1/2 in |
End 2 Thread Size | 3/8" Flare |
Details
Item | Flare Nut Adapter |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Flare Nut Adapter |
Pressure Rating - Maximum | 60 psi |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flare Nut Adapter, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/2 in, End 2 Thread Size 3/8 In. Flare, End 1 Thread Size 5/8 In.-18, Product Type Flare Nut Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5V800)
- LOC-LINE Side Flow Nozzle, Black, 1/4", PK20 (49443-BLK)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- LOC-LINE Acid Resist Segment, 1/2In, 25 Ft. Box (57860)
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 (39852-BLK)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- Loc-Line Flexible Hose Systems