Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 5/8In, PK50
Mfr # 69543
Zoro # G7913595
product price: $52.39
/pk 50, $1.05/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 10-20
- For Use With 3/4 in Loc-Line Systems
- Includes (50) Round Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69543
- Zoro # G7913595
- UPC # 662633695437
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 5/8 in Round Opening |
Hole Diameter | 0.63 in |
Non-Threaded Connection Diameter | 3/4 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 10-20 |
For Use With | 3/4 in Loc-Line Systems |
Includes | (50) Round Nozzles |
Product Type | Round Nozzle |
Color | Orange |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.63 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (50) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- DAYTON Run Capacitor, 6 MFD, 370V, Oval (2MDV5)
- GLOBAL G2SC-275-B Two-Piece Clamping Collar (G2SC-275-B)
- LOC-LINE Nozzle, Swivel, Pk2 (41481)
- LOC-LINE Flare Nozzle, 1-Pk20 (49427)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (39851)
- LOC-LINE Magnetic Base, Gray, 3/4" (60532-G)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- Loc-Line Flexible Hose Systems