Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 4.5-Pk10
Mfr # 89223
Zoro # G1627692
product price: $44.29
/pk 10, $4.43/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Round Nozzles
- For Use With 2.5 in Loc-Line System, Loc-Line Vacuum Hose
- Product Type Round Nozzle
- Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
- Resistance Properties Corrosion Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89223
- Zoro # G1627692
- UPC # 662633892232
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Non-Threaded Connection Diameter | 2 7/8 in |
Hole Diameter | 2.53 in |
Details
Item | Round Nozzle |
Includes | (10) Round Nozzles |
For Use With | 2.5 in Loc-Line System, Loc-Line Vacuum Hose |
Product Type | Round Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Acetal |
Body Material | Acetal |
Color | Orange |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 7/8 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 2.53 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (10) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/8" NPT (GSVU 04-02)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- GATES Field Attachable Type T Couplings (6C1T-6RMP)
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Manifold, Magnetic Base (40400)
- LOC-LINE BSPT Connector, 3/8 In, PK4 (51826)
- Loc-Line Flexible Hose Systems