Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 1/8 Pk50
Mfr # 49423
Zoro # G1795911
original price:
$45.80
10% off
new price: $40.85
/pk 50, $0.82/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Round Nozzles
- For Use With 1/4 in Loc-Line Systems
- Product Type Round Nozzle
- Temperature Rating - Maximum 170 Degrees F
- Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49423
- Zoro # G1795911
- UPC # 662633494238
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Diameter | 0.13 in |
Details
Item | Round Nozzle |
Includes | (50) Round Nozzles |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Round Nozzle |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Body Material | Acetal |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.13 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (50) Round Nozzles, For Use With 1/4 in Loc-Line Systems, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- INTERSTATE PNEUMATICS 1 Inch NPT Male Brass Hex Nipple (FA919-9)
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- LOC-LINE Side Flow Nozzle, Black, 1/4", PK20 (49443-BLK)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- LOC-LINE Flat Slot 125 Nozzle, PK4 (51841)
- Loc-Line Flexible Hose Systems