Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 1/2In, PK50
Mfr # 59863
Zoro # G704390459
product price: $48.99
/pk 50, $0.98/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Includes (50) Round Nozzles
- Size 1/2 in Round Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59863
- Zoro # G704390459
- UPC # 662633598639
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in Round Opening |
Hole Diameter | 0.5 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Includes | (50) Round Nozzles |
Product Type | Round Nozzle |
Max. Pressure (PSI) | 20-30 |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Body Material | Acetal |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (50) Round Nozzles, For Use With 1/2 in Loc-Line System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron, Outside-In (MF0062295)
- SOLBERG Filter Element, Paper, 2 Micron (826)
- FAFNIR Wide Inner Ring And Housed Units (RA115RR)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK10 (49487)
- LOC-LINE Round Nozzle, 1/8 Pk50 (49423)
- LOC-LINE Double Socket, Gray, 1/4", PK20 (49429-G)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- LOC-LINE Round Nozzle, Gray, 5/8", PK50 (69543-G)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- Loc-Line Flexible Hose Systems