Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 1/16In, PK50
Mfr # 49422
Zoro # G7968152
original price:
$41.29
5% off
new price: $39.19
/pk 50, $0.78/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Includes (50) Round Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49422
- Zoro # G7968152
- UPC # 662633494221
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/16 Round Opening |
Hole Diameter | 0.06 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Includes | (50) Round Nozzles |
Product Type | Round Nozzle |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (50) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Socket, 1/2"x1/2" FPT (H4B)
- MTK Angle Contact Bearing, 45mm Bore, Dbl Row (3209 C3)
- YORK Oil, C-Type, 5 Gallon, Mineral Lubricant (011-00312-000)
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Round Nozzle, Gray, 1/2", PK50 (59863-G)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- LOC-LINE Round Nozzle, Gray, 1/16", PK50 (49422-G)
- Loc-Line Flexible Hose Systems