Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.160" Hole dia., PK2
Mfr # 41423
Zoro # G0965242
product price: $24.89
/pk 2, $12.45/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41423
- Zoro # G0965242
- UPC # 662633414236
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 3/8 (2VP60X 1 3/8)
- FESTO Suction Cup VASB-40-1/4-NBR (VASB-40-1/4-NBR)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6002ZZC3/L627)
- ACCU-LUBE Production Applicator, Junior, 1 Nozzle (01D0-STD)
- LOC-LINE Male NPT Valve, PK10 (39852)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- LOC-LINE Flarenut, 1/4Sae-Pk20 (49434)
- Loc-Line Flexible Hose Systems