Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.117" Hole dia., PK2
Mfr # 41426
Zoro # G0965260
original price:
$25.00
5% off
new price: $23.65
/pk 2, $11.83/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.117 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41426
- Zoro # G0965260
- UPC # 662633414267
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.117 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.12 in |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/2 In. (FCR-1-1/2)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 12TON 3"STROKE (HC1203XT)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45400H)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- LOC-LINE Nozzle, Swivel, Pk2 (41481)
- LOC-LINE Hose Segments, Gray, 3/4", 25ft., 54Pcs (69540-G)
- Loc-Line Flexible Hose Systems