Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.117" Hole dia., PK10
Mfr # 49486
Zoro # G0958513
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.117 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49486
- Zoro # G0958513
- UPC # 662633494863
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.117 in |
Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.12 in |
Connection Thread Size | 1/4" |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95 in OD (2BK40118)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- CLESCO 1" ID Pillow Block Bearing SolID Uhmw Bearing (PBUH-UH-100)
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- LOC-LINE Y Fitting, Gray, 3/4", PK20 (69551-G)
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- LOC-LINE Straight Flow Nozzle, 1 1/4In, PK20 (59897)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- Loc-Line Flexible Hose Systems