Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.117" Hole dia., PK10
Mfr # 49482-BLK
Zoro # G0958461
product price: $96.59
/pk 10, $9.66/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.117 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49482-BLK
- Zoro # G0958461
- UPC # 662633099112
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.117 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.12 in |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2020)
- D&D 193" Outside Length, 2/3" Top Width, 1 Ribs (B190)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE Swivel Nozzle 75, PK2 (51845)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- LOC-LINE Flat Slot 60 Nozzle, 1/4In, PK20 (49452)
- LOC-LINE System Adapter, 3/4 to 1/2In, PK20 (69548)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- LOC-LINE Hose, Black, 1/2", 5ft., Coil (59859-BLK)
- Loc-Line Flexible Hose Systems