Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.086" Hole dia., PK2
Mfr # 41421
Zoro # G0965288
product price: $23.39
/pk 2, $11.70/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41421
- Zoro # G0965288
- UPC # 662633414212
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6206 2RSR C3)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- SKF SKF-6308 2Z, Single Row Ball Brgs, 6308 2Z (6308 2Z)
- NSK NSK 6206, 6200 Series Single Row Deep Groove Ball Bearing (6206)
- LOC-LINE Acid Resistant Hose, 1/4", 5ft., Coil (46419)
- LOC-LINE Straight Flow Nozzle, Black, 1-1/4", PK20 (59897-BLK)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- LOC-LINE 50 Ft. Coil Hose, 1/4 Inch (49421)
- LOC-LINE Socket to 1/8 FNPT, 1/4In, PK20 (49431)
- LOC-LINE Magnetic Base Manifold Super Kit (40480)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- Loc-Line Flexible Hose Systems