Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.086" Hole dia., PK10
Mfr # 49481
Zoro # G0965321
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49481
- Zoro # G0965321
- UPC # 662633494818
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- D&D 73" Outside Length, 2/3" Top Width, 1 Ribs (B70/5L730)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- Loc-Line Flexible Hose Systems