Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.062" Hole dia., PK2
Mfr # 41424
Zoro # G0965279
original price:
$26.55
10% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 41424
- Zoro # G0965279
- UPC # 662633414243
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 34" (AX34)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- LOC-LINE Shield Mounting Elbow, Black, 3/4", PK20 (69561-BLK)
- LOC-LINE Flare Nozzle, 3In, PK20 (69547)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51828)
- LOC-LINE Flex Hose Adapter, 3/4 In to 1/2 In, PK2 (61508)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- LOC-LINE Side Flow Nozzle, Black, 1/4", PK20 (49443-BLK)
- Loc-Line Flexible Hose Systems