Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.062" Hole dia., PK2
Mfr # 41420
Zoro # G0965312
product price: $25.39
/pk 2, $12.70/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41420
- Zoro # G0965312
- UPC # 662633414205
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Connection Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, B/5L, 21/32 x 59in OC (B56/5L590)
- CONRADER Safety Valve, Hard Seat, 1/4In, 125 PSI, SS (SRH250-SS-125)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- BESTORQ Aftermarket replacement for 22061 Snapper 5901252 550ZB2461 (Deck 61") belt, B173K (B173K)
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- LOC-LINE Straight Flow Nozzle, Gray, 1", PK20 (49456-G)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Flare Nozzle, Black, 2-1/2", PK20 (59871-BLK)
- LOC-LINE T Fitting, Black, 1/2", PK20 (59875-BLK)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- LOC-LINE Flat Slot 60 Nozzle, 1/4In, PK20 (49452)
- Loc-Line Flexible Hose Systems