Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.062" Hole dia., PK10
Mfr # 49484
Zoro # G0958559
product price: $95.19
/pk 10, $9.52/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49484
- Zoro # G0958559
- UPC # 662633494849
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.06 in |
Details
Item | Round Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | NPT |
Available In | Black, Blue, Gray, Orange |
Swing | 170 Degrees |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 110 psi |
Product Type | Round Nozzle |
Connection Type | Threaded |
Color | Black; Blue; Gray; Orange |
Connection Thread Type | NPT |
Pressure Rating - Maximum | 110 psi |
Tip Material | Stainless Steel |
Body Material | Acetal |
Swing Angle - Maximum | 170 Degrees |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Round Nozzle, Swing Angle - Maximum 170 Degrees , Pressure Rating - Maximum 110 psi, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Tip Material Stainless Steel, Reach 1.25 in, Body Material Acetal, Number of Holes 4, For Use With 1/4 in Loc-Line Systems, Color Black; Blue; Gray; Orange, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS #12 SAE Dual Flow Hydraulic Spreader Valve Only 7-15 GPM (HV715SAE)
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- LOC-LINE Flex Hose Kit, 3/4 In Dia (60513)
- Loc-Line Flexible Hose Systems