Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.062" Hole dia., PK10
Mfr # 49484-G
Zoro # G0958951
product price: $85.35
/pk 10, $8.54/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49484-G
- Zoro # G0958951
- UPC # 662633099211
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.06 in |
Connection Thread Size | 1/4" |
Details
Item | Round Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | NPT |
Swing | 170 Degrees |
For Use With | 1/4 in Loc-Line Systems |
Available In | Black, Blue, Gray, Orange |
Max. Pressure (PSI) | 110 psi |
Product Type | Round Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Swing Angle - Maximum | 85 Degrees |
Body Material | Acetal |
Connection Type | Threaded |
Tip Material | Stainless Steel |
Connection Thread Type | NPT |
Color | Gray |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Tip Material Stainless Steel, Reach 1.25 in, Body Material Acetal, Number of Holes 4, For Use With 1/4 in Loc-Line Systems, Color Gray, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs (3GWN2)
- FESTO Semi-Rotary Drive DAPS-0720-090-R-F1012 (DAPS-0720-090-R-F1012)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BRB)
- CONTINENTAL CONTITECH 2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX560)
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- Loc-Line Flexible Hose Systems