Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.062" Hole dia., PK10
Mfr # 49480
Zoro # G0965303
product price: $94.39
/pk 10, $9.44/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49480
- Zoro # G0965303
- UPC # 662633494801
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Connection Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Description
Round Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 1020 lb (629 2RS PRX)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-04-F0G0B)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- LOC-LINE Nozzle Rama Pack (41490)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- LOC-LINE NPT Connector, Gray, 3/8", PK50 (59864-G)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- Loc-Line Flexible Hose Systems