Shop All Flexible Hose Systems
Loc-Line
Replacement Shield, 8.5x12 In, For 3P836
Mfr # 60530
Zoro # G0367001
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3P836
- Size 8 -1/2 in x 12 in
- Overall Width 8 1/2 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 60530
- Zoro # G0367001
- UPC # 662633605306
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Size | 8 -1/2 in x 12 in |
Overall Width | 8 1/2 in |
Overall Height | 12 in |
Details
Item | Replacement Shield |
For Use With | 3P836 |
Description
Replacement Shield, Compatible with Grainger Part Number 3P836, Overall Width 8 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Adjustable Angle Mount Tensioner, Medium, 3/4-10 (RSM-3/4-10)
- BSC PREFERRED Belt, Repl. Sears/Roper/AYP (P-185476)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- LOC-LINE Acid Resist Segment, 1/2In, 25 Ft. Box (57860)
- LOC-LINE In-Line Check Valve, 1/2 In, PK2 (32091)
- LOC-LINE Elbow Fitting, Pk2 (51824)
- LOC-LINE T Fitting, Black, 1/2", PK20 (59875-BLK)
- LOC-LINE Vacuum Hose PVC Adapter (81206)
- Loc-Line Flexible Hose Systems