Shop All Flexible Hose Systems
Loc-Line
Replacement Shield, 7 1/2 x 10In
Mfr # 60529
Zoro # G9079716
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction polycarbonate sheet
- Size 7-1/2 x 10 in
- Overall Height 10 in
- Material Polycarbonate
- Overall Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 60529
- Zoro # G9079716
- UPC # 662633605290
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Size | 7-1/2 x 10 in |
Overall Height | 10 in |
Overall Width | 7 1/2 in |
Details
Item | Replacement Shield |
Material of Construction | polycarbonate sheet |
Material | Polycarbonate |
Description
Replacement Shield, Overall Width 7 1/2 in, Overall Height 10 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- LOC-LINE Flare Nozzle, 1-Pk20 (49427)
- LOC-LINE Segment, Pk2 (51801)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Female NPT Valve, Black, 1/2", PK10 (39853-BLK)
- LOC-LINE Hose, White, 1/2", 5ft., Coil (59859-W)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- Loc-Line Flexible Hose Systems