Shop All Flexible Hose Systems
Loc-Line
Reducer, Y, Pk2
Mfr # 51822
Zoro # G0916045
product price: $7.39
/pk 2, $3.70/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Product Type Y Reducer
- Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51822
- Zoro # G0916045
- UPC # 662633518224
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 1/2 in |
Details
Item | Y Reducer |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Y Reducer |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Pressure Rating - Maximum | 60 psi |
Description
Y Reducer, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Y Reducer, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35BS11H X 1/2)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 (50BS48 1 1/4)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- LOC-LINE Quick Set Shield(TM) Kit, 6 In by 8 In (60525)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- Loc-Line Flexible Hose Systems