Shop All Flexible Hose Systems
Loc-Line
Quick Set Shield Kit
Mfr # 60527
Zoro # G3126532
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Includes 1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount
- Overall Width 8 1/2 in
- Hose Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 60527
- Zoro # G3126532
- UPC # 662633605276
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Overall Width | 8 1/2 in |
Hose Inside Diameter | 3/4 in |
Overall Height | 12 in |
Details
Item | Quick Set Shield Kit |
Material of Construction | Acetal Copolymer |
Includes | 1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount |
Material | Polycarbonate |
Description
Quick Set Shield Kit, Hose Inside Diameter 3/4 in, Overall Width 8 1/2 in, Overall Height 12 in, Material Polycarbonate, Includes 1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-53)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron, Outside-In (MF0059473)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- LOC-LINE Flare Nozzle, 2 1/2In, PK20 (59871)
- LOC-LINE Segment, Pk2 (51801)
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- LOC-LINE Double Socket, Gray, 3/4", PK20 (69554-G)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- Loc-Line Flexible Hose Systems