Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.860in.dia, PK10
Mfr # 79087-BLK
Zoro # G0242728
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 79087-BLK
- Zoro # G0242728
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Details
Item | XR Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | Adjustment Lever |
Swing | 110 Degrees |
Available In | Black |
Max. Pressure (PSI) | 1,000 psi |
Product Type | XR Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
XR Style Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type XR Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Includes Adjustment Lever, For Use With Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 15mm Lathe Adapter Kit (40476)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- U.S. MOTORS Motor (2319)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT (1/2 FC410 15)
- LOC-LINE Valve, Pk2 (32093)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- LOC-LINE Adjustment Lever, Blue, PK10 (79000)
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- Loc-Line Flexible Hose Systems