Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.160in.dia, PK2
Mfr # 72095
Zoro # G0063415
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 72095
- Zoro # G0063415
- UPC # 662633720955
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Connection Thread Size | 1/4" |
Details
Item | XR Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Swing | 110 Degrees |
Includes | Adjustment Lever |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue/Orange |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | XR Style Nozzle |
Color | Blue; Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Temperature Rating - Maximum | 115 Degrees F |
Swing Angle - Maximum | 102 Degrees |
Tip Material | Stainless Steel |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Description
XR Style Nozzle, Swing Angle - Maximum 102 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V .700 X 46 L (954-0446)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10H X 5/8 MPB)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (45416)
- LOC-LINE Flare Nozzle, 3In, PK20 (69547)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- LOC-LINE BSPT Connector, Black, 3/8", PK50 (59876-BLK)
- LOC-LINE Magnetic Base, Black, 3/4" (60532-BLK)
- LOC-LINE Round Nozzle, Black, 1/16", PK50 (49422-BLK)
- LOC-LINE 15mm Lathe Adapter Kit (40476)
- Loc-Line Flexible Hose Systems