Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.160in.dia, PK2
Mfr # 72094
Zoro # G0063421
product price: $37.29
/pk 2, $18.65/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72094
- Zoro # G0063421
- UPC # 662633720948
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Details
Item | XR Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Swing | 110 Degrees |
Available In | Blue/Orange |
Max. Pressure (PSI) | 1,000 psi |
Includes | Adjustment Lever |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | XR Style Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Swing Angle - Maximum | 102 Degrees |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Pressure Rating - Maximum | 1,000 psi |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Description
XR Style Nozzle, Swing Angle - Maximum 102 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 72" (BB72)
- TIMKEN TIM-3526, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3526 (3526)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- LOC-LINE Valve, Inline, Pk2 (21194)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- Loc-Line Flexible Hose Systems