Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.160in.dia, PK2
Mfr # 72093
Zoro # G0063430
product price: $38.29
/pk 2, $19.15/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72093
- Zoro # G0063430
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Details
Item | XR Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Includes | Adjustment Lever |
Available In | Blue/Orange |
Max. Pressure (PSI) | 1,000 psi |
Product Type | XR Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Temperature Rating - Maximum | 115 Degrees F |
Color | Blue; Orange |
Tip Material | Stainless Steel |
Connection Type | Threaded |
Swing Angle - Maximum | 102 Degrees |
Description
XR Style Nozzle, Swing Angle - Maximum 102 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATCL-8-10-F (ATCL-8-10-F)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-7/16 HEAVY SET SCREW 4-BOLT FLANGE (UCF312-39)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- LOC-LINE Double Socket, Black, 3/4", PK20 (69554-BLK)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- Loc-Line Flexible Hose Systems