Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.160in.dia, PK2
Mfr # 72054
Zoro # G0063747
product price: $36.95
/pk 2, $18.48/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/8"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72054
- Zoro # G0063747
- UPC # 662633720542
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.16 in |
Details
Item | XR Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Includes | Adjustment Lever |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Available In | Blue/Orange |
Max. Pressure (PSI) | 1,000 psi |
Swing | 102 Degrees |
Product Type | XR Style Nozzle |
Temperature Rating - Maximum | 115 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 1,000 psi |
Swing Angle - Maximum | 102 Degrees |
Color | Blue; Orange |
Connection Type | Threaded |
Tip Material | Stainless Steel |
Body Material | Acetal |
Description
XR Style Nozzle, Swing Angle - Maximum 102 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07S)
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 16 oz. Brush Top Can (NMCBT-16)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (41485)
- LOC-LINE Valve, Pk2 (21192)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56805)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- LOC-LINE Valve, Inline, Pk2 (21194)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (41471)
- LOC-LINE Flex Hose Flare Nozzle, 3/4 In, PK2 (61507)
- Loc-Line Flexible Hose Systems