Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.160in.dia, PK2
Mfr # 72052
Zoro # G0063765
product price: $36.89
/pk 2, $18.45/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/8"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72052
- Zoro # G0063765
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/8" |
Hole Diameter | 0.16 in |
Connection Thread Size | 1/8" |
Details
Item | XR Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | Adjustment Lever |
Swing | 102 Degrees |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue/Orange |
Product Type | XR Style Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Swing Angle - Maximum | 110 Degrees |
Body Material | Acetal |
Pressure Rating - Maximum | 1,000 psi |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 115 Degrees F |
Connection Type | Threaded |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tank Conversion Kit (41-907)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- LOC-LINE Straight Flow Nozzle, Gray, 1", PK20 (49456-G)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- LOC-LINE Adjustment Lever, Blue, PK10 (79000)
- LOC-LINE Valve, Inline, Pk2 (32094)
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- Loc-Line Flexible Hose Systems