Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.160in.dia, PK10
Mfr # 79094
Zoro # G0062776
product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79094
- Zoro # G0062776
- UPC # 662633790941
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Details
Item | XR Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Max. Pressure (PSI) | 1,000 psi |
Includes | Adjustment Lever |
Swing | 110 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Available In | Black, Blue/Orange, Gray |
Product Type | XR Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Stainless Steel |
Body Material | Acetal |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Swing Angle - Maximum | 110 Degrees |
Color | Blue; Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 1,000 psi |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs (13V467)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D725)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- LOC-LINE BSPT Connector, Black, 3/8", PK50 (59876-BLK)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- LOC-LINE Y Fitting, Pk2 (51808)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- Loc-Line Flexible Hose Systems