Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.160in.dia, PK10
Mfr # 79094-G
Zoro # G0242579
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79094-G
- Zoro # G0242579
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Details
Item | XR Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Available In | Gray |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Includes | Adjustment Lever |
Max. Pressure (PSI) | 1,000 psi |
Product Type | XR Style Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
XR Style Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type XR Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Includes Adjustment Lever, For Use With Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08Bore-08MJ Straight, 3PK (0403-08-08)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- SMC Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In (KQ2L08-99A)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- LOC-LINE Acid Resist Flare Nozzle, 1In, PK20 (46427)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81304as)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- LOC-LINE Flare Nozzle, Black, 2-1/2", PK20 (59871-BLK)
- Loc-Line Flexible Hose Systems