Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.117in.dia, PK10
Mfr # 79088
Zoro # G0062837
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79088
- Zoro # G0062837
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.12 in |
Details
Item | XR Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Includes | (10) Nozzle |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Max. Pressure (PSI) | 1,000 psi |
Available In | Black, Blue/Orange, Gray |
Product Type | XR Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Body Material | Acetal |
Swing Angle - Maximum | 110 Degrees |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Blue; Orange |
Tip Material | Stainless Steel |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 55in PL, T110 (550H300)
- FASCO Motor208-230V 1600/1400RPM Blower (B45230)
- DDS Shaft Seal, 19 x 30 x 7 mm., Fluoro Rubber (193007TCV)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- LOC-LINE Circle Flow Nozzle Kit (51837)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- Loc-Line Flexible Hose Systems