Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.117in.dia, PK10
Mfr # 79051
Zoro # G0063126
product price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79051
- Zoro # G0063126
- UPC # 662633790514
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Details
Item | XR Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Includes | Adjustment Lever |
Available In | Blue, Orange |
Swing | 110 Degrees |
Product Type | XR Style Nozzle |
Temperature Rating - Maximum | 115 Degrees F |
Tip Material | Stainless Steel |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Swing Angle - Maximum | 110 Degrees |
Color | Blue; Orange |
Pressure Rating - Maximum | 1,000 psi |
Connection Type | Threaded |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 90 (6801-04-04)
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore (2X567)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Plug (900599-8S)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE System Adapter, 3/4 to 1/2In, PK20 (69548)
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- LOC-LINE Elbow Fitting, Pk2 (51824)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- Loc-Line Flexible Hose Systems