Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.117in.dia, PK10
Mfr # 79050
Zoro # G0063135
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 79050
- Zoro # G0063135
- UPC # 662633790507
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Connection Thread Size | 1/8" |
Details
Item | XR Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue, Orange |
Includes | Adjustment Lever |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Product Type | XR Style Nozzle |
Connection Type | Threaded |
Tip Material | Stainless Steel |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Blue; Orange |
Body Material | Acetal |
Swing Angle - Maximum | 110 Degrees |
Pressure Rating - Maximum | 1,000 psi |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 115 Degrees F |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.95 in OD (863B)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 (50BS48 1 1/4)
- MI-T-M Industrial-UL listed electric motor (AM1-PE15-20M)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE End Caps, 1/4-Pk4 (41480)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 (59895)
- LOC-LINE NPT Connector, Black, 1/8", PK50 (49425-BLK)
- LOC-LINE Assembly Pliers Set (78003)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- Loc-Line Flexible Hose Systems